Stainless Steel Rinsing Basket
Stainless Steel Rinsing Basket
Frequently Purchased Together
Product Details
Product Details
- CUSTOM SIZED: Baskets are sized to fit specific Elkay sinks.
- CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
- PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
- INCLUDES: Removable stainless steel dish rack for air drying dishes.
- DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7 in
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 7-1/100 in
- IAPMO Listed:
- No
- Length:
- 8 in
- Material:
- Stainless Steel
- Width:
- 11 in