This product requires certification to purchase.

Stainless Steel Wall Hung Multiple Station Hand Wash Sink in Buffed Satin

You last purchased this on
 
Elkay

Stainless Steel Wall Hung Multiple Station Hand Wash Sink in Buffed Satin

  • Fast #
  • Part #EEWMA60203
  • Item #1679836
  • Manufacturer Part #EWMA60203
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Stainless Steel Wall Hung Multiple Station Hand Wash Sink in Buffed Satin

  • Fast #
  • Part #EEWMA60203
  • Item #1679836
  • Manufacturer Part #EWMA60203
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1/4" coved corners.
  • 1-1/2" wide inward sloping top channel rims with 2" flat apron.
  • 10" high, full-length backsplash.
  • Square rim corners.
  • 3-1/2" drain opening.
  • Exposed surfaces are blended by hand to a uniform lustrous finish.
  • ?Furnished with wall hanger and stainless steel support brackets.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Scrub, Hand Wash
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Number of Holes:
3 Hole
Origin:
Domestic
Sink Bowl Size:
60 in x 20 in x 8 in
Sink Depth:
8 in
Sink Installation Type:
Top Mount
Sink Material:
Stainless Steel