This product requires certification to purchase.

Stainless Steel Wall Mount Back Panel Assembly for LZSTL8WSLK Bottle Filling Station

You last purchased this on
 
Elkay

Stainless Steel Wall Mount Back Panel Assembly for LZSTL8WSLK Bottle Filling Station

  • Fast #
  • Part #E1000004920
  • Item #7938333
  • Manufacturer Part #1000004920
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Stainless Steel Wall Mount Back Panel Assembly for LZSTL8WSLK Bottle Filling Station

  • Fast #
  • Part #E1000004920
  • Item #7938333
  • Manufacturer Part #1000004920
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Covers wall surface imperfections from existing coolers and fountains
  • Reduces wall rework for replacement installations
  • Compatible with both Enhanced and Standard EZ Bottle Filling Stations
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Classroom, Commercial, Healthcare, Hospitality, Office
Brand Model Compatibility:
LZSTL8WSLK Bottle Filling Station
Built-In Water Filter:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
Height:
46 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
39 in
Material:
Stainless Steel
NSF Certified:
No
Origin:
Domestic
Product Type:
Back Panel
UL Listed:
No
Width:
1/2 in