32 x 24 in. Mop Basin in Stainless Steel
Standard Series 32 x 24 in. Mop Basin in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- High quality 16 gauge, type 3 series stainless steel.
- Stainless steel skirt adds a layer of extra protection.
- PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Standard Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Origin:
- Global
- Sink Bowl Size:
- 28 in x 20 in x 12 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 32 in x 24 in