Steel Wrapper Panel
Steel Wrapper Panel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZS8L Water Cooler
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Height:
- 10-59/100 in
- Length:
- 17-291/500 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Panel
- UPC:
- 094902306063
- Width:
- 13-729/1000 in