This product requires certification to purchase.

1-Basin Floor Mount Utility Sink

You last purchased this on
 
Elkay

Sturdibilt® 1-Basin Floor Mount Utility Sink

  • Fast #
  • Part #ESS81362
  • Item #1679089
  • Manufacturer Part #SS81362
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Sturdibilt® 1-Basin Floor Mount Utility Sink

  • Fast #
  • Part #ESS81362
  • Item #1679089
  • Manufacturer Part #SS81362
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • Square corner welded compartment construction.
  • Distinctive channel rim design with 2" apron minimizes spillover.
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Utility
Collection:
Sturdibilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
39 in x 27-1/2 in x 14 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel