This product requires certification to purchase.

Scullery Sink in Satin

You last purchased this on
 
Elkay

Sturdibilt® Scullery Sink in Satin

  • Fast #
  • Part #ESS8124R2
  • Item #1679225
  • Manufacturer Part #SS8124R2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Sturdibilt® Scullery Sink in Satin

  • Fast #
  • Part #ESS8124R2
  • Item #1679225
  • Manufacturer Part #SS8124R2
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • Square corner welded compartment construction.
  • Distinctive channel rim design with 2" apron minimizes spillover.
  • 14" deep compartments.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Drainboard and sink compartments pitched to drain.
  • 3-1/2" drain opening.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Utility
Collection:
Sturdibilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
49-1/2 in x 27-1/2 in x 14 in
Sink Depth:
14 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel