18 ga. ADA Wall- Mount Single Fountain Stainless Steel
SwirlFlo® 18 ga. ADA Wall- Mount Single Fountain Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- One-piece back panel eliminates unsightly seams.
- Rated for indoor or outdoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Schools, Universities, Hospitality, Office Buildings, Architectural, Healthcare Settings, Government, Municipal, Public Facilities
- Built-In Water Filter:
- No
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/8 in
- Gauge (metal):
- 18 ga
- Height:
- 8 in
- IAPMO Listed:
- Yes
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- No
- Width:
- 14 in