2-Level Drinking Fountain in Stainless Steel with Chiller
SwirlFlo® 2-Level Drinking Fountain in Stainless Steel with Chiller
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
- One-piece back panel and one-piece louver panel eliminate unsightly seams.
- Includes mounting frame.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash
- Built-In Water Filter:
- Yes
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/8 in
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 40-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 42, NSF 53, NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Width:
- 19 in