This product requires certification to purchase.

2-Level Green Spec Listed High Efficiency Water Cooler in Stainless Steel

You last purchased this on
 
Elkay

SwirlFlo® 2-Level Green Spec Listed High Efficiency Water Cooler in Stainless Steel

  • Fast #
  • Part #EERPBGRNM28K
  • Item #4121679
  • Manufacturer Part #ERPBGRNM28K
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

SwirlFlo® 2-Level Green Spec Listed High Efficiency Water Cooler in Stainless Steel

  • Fast #
  • Part #EERPBGRNM28K
  • Item #4121679
  • Manufacturer Part #ERPBGRNM28K
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High-performance compressor and insulation greatly reduces energy consumption.
  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Equipped with StreamSaver low-flow bubbler.
  • One-piece back panel eliminates unsightly seams.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Collection:
SwirlFlo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
7.5 gph
Gauge (metal):
18 ga
Height:
40-13/16 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
38-1/2 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
UL 399
Volts:
115V
Watts:
260 W
Width:
19 in