This product requires certification to purchase.

2-Level Sensor-Operated Drinking Fountain in Stainless Steel

You last purchased this on
 
Elkay

SwirlFlo® 2-Level Sensor-Operated Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EENOBM28K
  • Item #2905718
  • Manufacturer Part #ENOBM28K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

SwirlFlo® 2-Level Sensor-Operated Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EENOBM28K
  • Item #2905718
  • Manufacturer Part #ENOBM28K
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor-activated units are designed for easy use and improved hygiene.
  • Mechanical push-button bubbler activation on standard arm continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Mounting frame included.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
SwirlFlo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-3/8 in
Flow Rate:
8 gph
Gauge (metal):
18 ga
Height:
40-13/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372 (lead free), NSF 61
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Width:
19 in