7.5 gph Dual Level Water Cooler in Stainless Steel
SwirlFlo® 7.5 gph Dual Level Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
- Stainless steel finish is corrosion resistant and attractive.
- One-piece back panel and one-piece louver panel eliminate unsightly seams.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 4
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- SwirlFlo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-3/8 in
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Height:
- 40-13/16 in
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 38-1/2 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in