This product requires certification to purchase.

Cane Apron Stainless Steel

You last purchased this on
 
Elkay

SwirlFlo® Cane Apron Stainless Steel

  • Fast #
  • Part #ELKAPR1
  • Item #2906393
  • Manufacturer Part #LKAPR1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

SwirlFlo® Cane Apron Stainless Steel

  • Fast #
  • Part #ELKAPR1
  • Item #2906393
  • Manufacturer Part #LKAPR1
5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 146
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cane touch apron designed for use in specific bi-level applications when coolers or bottle fillers are installed on an exposed wall.
  • For use with SwirlFlo® models.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality
Brand Model Compatibility:
Swirlflo® Water Coolers
Collection:
SwirlFlo®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
7-15/16 in
Length:
2 in
Material:
Plastic
Origin:
Domestic
Product Type:
Apron
Width:
16 in