This product requires certification to purchase.

Wall and Recessed Mount Drinking Fountain in Stainless Steel

You last purchased this on
 
Elkay

SwirlFlo® Wall and Recessed Mount Drinking Fountain in Stainless Steel

  • Fast #
  • Part #ELRPBMV28K
  • Item #3691250
  • Manufacturer Part #LRPBMV28K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

SwirlFlo® Wall and Recessed Mount Drinking Fountain in Stainless Steel

  • Fast #
  • Part #ELRPBMV28K
  • Item #3691250
  • Manufacturer Part #LRPBMV28K
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Includes mounting frame.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 42, ANSI 53, ANSI 61
ASME:
ASME A112.19.3
Application:
Commercial, Residential
Built-In Water Filter:
Yes
Capacity:
1500 gal
Collection:
SwirlFlo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
No
Gauge (metal):
18 ga
Height:
40-13/16 in
IAPMO Listed:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount, Recessed Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Width:
19 in