This product requires certification to purchase.

Wall Mount ADA Non-Refrigerated Vandal-Resistant Drinking Fountain in Stainless Steel

Elkay

SwirlFlo® Wall Mount ADA Non-Refrigerated Vandal-Resistant Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EEDFPBMV117C
  • Item #2904857
  • Manufacturer Part #EDFPBMV117C
5 out of 5 Customer Rating
Brand image
Elkay

SwirlFlo® Wall Mount ADA Non-Refrigerated Vandal-Resistant Drinking Fountain in Stainless Steel

  • Fast #
  • Part #EEDFPBMV117C
  • Item #2904857
  • Manufacturer Part #EDFPBMV117C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Vandal-resistant bubblers feature chrome plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Stainless steel finish is corrosion resistant and attractive.
  • One-piece back panel eliminates unsightly seams.
  • Rated for indoor or outdoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
No
Collection:
SwirlFlo®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
21-15/16 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Self Contained Refrigerant:
No
UPC:
094902379364
Width:
19 in