Switch Reset Assembly for Elkay EZWS-ERPB8-RF Ezh2O Bottle Filler
Switch Reset Assembly for Elkay EZWS-ERPB8-RF Ezh2O Bottle Filler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
- Brand Model Compatibility:
- EZWS-ERPB8-RF Ezh2O® Bottle Filler
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Replacement Part
- Volts:
- 115V