This product requires certification to purchase.

Tee Fitting in White

You last purchased this on
 
Elkay

Tee Fitting in White

  • Fast #
  • Part #E70682C
  • Item #1971543
  • Manufacturer Part #70682C
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Tee Fitting in White

  • Fast #
  • Part #E70682C
  • Item #1971543
  • Manufacturer Part #70682C
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Origin:
Global
Product Type:
Replacement Part