Two Handle Lever Deck Mount Food Service Faucet in Polished Chrome
Two Handle Lever Deck Mount Food Service Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
- 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 12-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Scald Guard:
- No
- Spout Height:
- 10 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Swivel
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No