WALL GRL
WALL GRL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with ERS1, ER2 and ECH8 chillers.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Hospitality, Office
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized Steel
- Height:
- 28 in
- Installation Type:
- Wall Mount
- Length:
- 21 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Product Type:
- Accessory
- Width:
- 1/2 in