This product requires certification to purchase.

Wall Mount Scrub Service Sink

You last purchased this on
 
Elkay

Wall Mount Scrub Service Sink

  • Fast #
  • Part #EEWS25202
  • Item #1679263
  • Manufacturer Part #EWS25202
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Wall Mount Scrub Service Sink

  • Fast #
  • Part #EEWS25202
  • Item #1679263
  • Manufacturer Part #EWS25202
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 14-gauge, Type 304 stainless steel.
  • 1-3/4" radius coved corners.
  • 1-1/2" rolled rims.
  • Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Exposed surfaces are blended by hand to a uniform lustrous satin finish.
  • 3-1/2" drain opening.
  • Furnished with wall hanger and stainless steel support brackets.
  • 6" high, full-length backsplash.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Material:
Stainless Steel
Number of Holes:
2 Hole
Sink Bowl Size:
25 in x 19-1/2 in x 24-3/8 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Wall Mount
Sink Size Range:
20 in - 25.99 in