This product requires certification to purchase.

3- 1/4 in. Water Cooler Filter

You last purchased this on
 
Elkay

WaterSentry® 3- 1/4 in. Water Cooler Filter

  • Fast #
  • Part #EEWF172
  • Item #1884260
  • Manufacturer Part #EWF172
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

WaterSentry® 3- 1/4 in. Water Cooler Filter

  • Fast #
  • Part #EEWF172
  • Item #1884260
  • Manufacturer Part #EWF172
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • WaterSentry VII Retrofit Filter Kit for unfiltered Elkay drinking solution units (Coolers + Fountains).
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Spun Polypropylene prefilter mesh to prevent large, coarse sediment and particles from entering and clogging filter media.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Healthcare, Hospitality, Office
Brand Model Compatibility:
EDFP214, EDFP217, EDFPB and EDFP19C Water Coolers
Capacity:
1500 gal
Collection:
WaterSentry®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
.75 gpm
Height:
12-1/2 in
Length:
3-1/4 in
Material:
Plastic
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Domestic
Product Type:
Filter
Width:
3-1/4 in