WaterSentry®
Frequently Purchased Together
Product Details
Product Details
- Replacement filter for Elkay enhanced ezH20 bottle filling stations and faucets
- Filter is tested and certified to NSF/ANSI 42, 53 and 401 for the reduction of PFOA and PFOS (two prevalent PFAS chemicals), lead, microplastics, Class 1 particulate, cysts, and chlorine taste and odor
- Filter should be replaced every 2,250 gallons or 1 year after installation
- Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
- Provides filtration at the point of use where needed
- Pairs with EWF3001 universal filtration kit to upgrade any beverage system or faucet to filtered
Documents
Specifications
- Collection:
- WaterSentry®
- Height:
- 11-13/20 in
- Length:
- 3-3/10 in
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 1.65 lb
- Width:
- 3-3/10 in