Replacement Filter for EZH2O Bottle Filling Stations
WaterSentry® Plus Replacement Filter for EZH2O Bottle Filling Stations
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 8 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Replacement filter for Elkay bottle filling stations and ezH2O Liv
- Filter is tested and certified to NSF/ANSI 42, 53 and 401 for the reduction of lead, microplastics, Class 1 particulate, cysts, and chlorine taste and odor
- Filter should be replaced every 3,000 gallons or 1 year after installation
- Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
- Provides filtration at the point of use where needed
- Pairs with EWF3000 universal filtration kit to upgrade any beverage system or faucet to filtered
- Made in USA
Specifications
- Brand Model Compatibility:
- EZH2O®
- Collection:
- WaterSentry® Plus
- Contaminant Removal:
- Sediment, Taste, Odor
- Filter Capacity:
- 3000 gal (US)
- Filter Size:
- 3-1/8 x 9
- Flow Rate:
- 1.5 gpm
- Height:
- 12 in
- Material:
- Plastic
- Water Inlet Connection Size:
- 3/8 in
- Water Outlet Connection Size:
- 1/4 in