This product requires certification to purchase.

Replacement Filter Cartridge for Elkay EWF172

You last purchased this on
 
Elkay

WaterSentry® VII Replacement Filter Cartridge for Elkay EWF172

  • Fast #
  • Part #E51299C
  • Item #1344899
  • Manufacturer Part #51299C
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

WaterSentry® VII Replacement Filter Cartridge for Elkay EWF172

  • Fast #
  • Part #E51299C
  • Item #1344899
  • Manufacturer Part #51299C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Replacement filter for models with WaterSentry VII filtration system (Coolers + Fountains).
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • Equipped with quick-disconnect, 1/4 turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Filter is certified to NSF 42 and 53 for lead, particulate class 1, chlorine, taste and odor reduction.
  • Requires Certification

Specifications

Brand Model Compatibility:
EWF172
Collection:
WaterSentry® VII
Filter Capacity:
1500 gal (US)
Filter Size:
3-1/4 x 12-1/2
Flow Rate:
1.5 gpm
Height:
12 in
Material:
Plastic
Water Inlet Connection Size:
3/8 in
Water Outlet Connection Size:
1/4 in