4-Hole Floor Mount Freestanding Kitchen Service Sink
Weldbilt® 4-Hole Floor Mount Freestanding Kitchen Service Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Superior quality 14-gauge, Type 304 stainless steel.
- Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
- Sink compartments have welded 1?4" radius coved corner construction; ground smooth for easy cleaning.
- Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
- 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
- Sink polished to a uniform lustrous satin finish.
- Sink compartments pitched to drain.
- 3-1/2" drain opening centered in each compartment.
- Stainless steel tubular legs, 1-5?8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Collection:
- Weldbilt®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Buffed Satin
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Number of Holes:
- 4 Hole
- Origin:
- Global
- Sink Bowl Size:
- 20 in x 24 in x 14 in
- Sink Bowl Size, Center:
- 20 in x 24 in x 14 in
- Sink Bowl Size, Right:
- 20 in x 24 in x 14 in
- Sink Depth:
- 14 in
- Sink Installation Type:
- Wall Mount