This product requires certification to purchase.

Scullery Sink with Right Drainboard in Satin

You last purchased this on
 
Elkay

Weldbilt® Scullery Sink with Right Drainboard in Satin

  • Fast #
  • Part #EWNSF8124R2
  • Item #1680142
  • Manufacturer Part #WNSF8124R2
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

Weldbilt® Scullery Sink with Right Drainboard in Satin

  • Fast #
  • Part #EWNSF8124R2
  • Item #1680142
  • Manufacturer Part #WNSF8124R2
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Buffed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Superior quality 14-gauge, Type 304 stainless steel.
  • Designed to withstand the heavy-duty requirements of hotel, restaurant, cafeteria and other commercial kitchens.
  • Sink compartments have welded 1?4" radius coved corner construction; ground smooth for easy cleaning.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Sink polished to a uniform lustrous satin finish.
  • Drainboard and sink compartments pitched to drain.
  • 3-1/2" drain opening centered in each compartment.
  • Stainless steel tubular legs, 1-5?8" O.D. with up to 1" adjustable, bullet-shaped stainless steel feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice
Collection:
Weldbilt®
Color Finish Category:
Stainless Steel
Color Finish Name:
Buffed Satin
Lead Law Compliance Level:
Lead Law Compliant and Certified
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size:
49-1/2 in x 27-1/2 in x 14 in
Sink Depth:
14 in
Sink Installation Type:
Wall Mount
Sink Material:
Stainless Steel