YARD HYDRANT WITH LOCKING HOSE BIB BLU
YARD HYDRANT WITH LOCKING HOSE BIB BLU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corrosion-resistant base material provides the ultimate protection from the elements.
- Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
- Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
- Freeze-resistant options available.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Floor Mount, Freestanding
- Length:
- 10-9/16 in
- Material:
- Stainless Steel
- Origin:
- Domestic
- Side Spray:
- No
- Type:
- ELK4461YHLHBBLU
- Valve Size:
- 1/2 in
- Water Outlet Connection Size:
- 1/2 in