This product requires certification to purchase.

YARD HYDRANT WITH LOCKING HOSE BIB EVG

You last purchased this on
 
Elkay

YARD HYDRANT WITH LOCKING HOSE BIB EVG

  • Fast #
  • Part #ELK4461YHLHBEVG
  • Item #7197148
  • Manufacturer Part #LK4461YHLHBEVG
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkay

YARD HYDRANT WITH LOCKING HOSE BIB EVG

  • Fast #
  • Part #ELK4461YHLHBEVG
  • Item #7197148
  • Manufacturer Part #LK4461YHLHBEVG
4.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Evergreen Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Corrosion-resistant base material provides the ultimate protection from the elements.
  • Heavy-gauge construction with tamper-resistant screws that resist stains and corrosion.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Freeze-resistant options available.
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Evergreen
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Length:
10-9/16 in
Material:
Stainless Steel
Valve Size:
1/2 in