1/2 in. Brass Demount Clip
1/2 in. Brass Demount Clip
Frequently Purchased Together
Product Details
Product Details
- TECTITE™
- Designed to join copper, CPVC tube and PEX (requires a tube liner) tubing
Documents
Specifications
- Color Finish Name:
- Blue
- Fits Pipe Size:
- 1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Tool Type:
- Demount Clip