This product requires certification to purchase.

1/2 in. Copper 90 Degree Elbow

You last purchased this on
 
Elkhart

1/2 in. Copper 90 Degree Elbow

  • Fast #
  • Part #CCBTCLFD
  • Item #4118246
  • Manufacturer Part #10169930
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elkhart

1/2 in. Copper 90 Degree Elbow

  • Fast #
  • Part #CCBTCLFD
  • Item #4118246
  • Manufacturer Part #10169930
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Works with Copper, CPVC, and PEX
  • Lighter weight, stronger grip
  • Removable and reusable fittings
  • The answer to dezincification
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61-G
ASME:
ASME B16.18, ASME B16.22
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov