3/4 in. Copper 90 Degree Elbow
3/4 in. Copper 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 7200-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- No special tools required
- Reduced installation time
- No wire brush, flux, solder, or flame
- No Mess, only a clean, neat, appearance after installation – no heat, no tarnish, no solder buildup
- Fitting bodies meet ASME B16.22 material and performance standards
- EPDM o-ring seal
- Nylon guide ring
- 316 Stainless Steel grab ring
- QTITE fittings surpass rigorous mechanical and health effects performance requirements, including IAPMO
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM D-2846M, ASTM D-2846
- Elbow Degree:
- 90 DD
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- Maximum Temperature:
- 250
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov