1-1/2 in. FNPT x MNH Cast Brass Angle Hose Valve
Model U-25 1-1/2 in. FNPT x MNH Cast Brass Angle Hose Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Model U-25
- End Connection 1:
- FNPT
- End Connection 2:
- MNHT
- End Connections:
- FNPT x MNHT
- FM Approved:
- No
- Material:
- Cast Brass
- UL Listed:
- No
- Valve Size:
- 1-1/2 in