Almond 19 X 16 Ellington 4 ADA Cast Iron Lavatory
Ellington® Almond 19 X 16 Ellington 4 ADA Cast Iron Lavatory
Product Details
Product Details
- Center faucet holes: 4"
- Oval basin with concentric ring detailing
- Minimum faucet spout reach of 5" required to provide adequate clearance into lavatory basin
- No faucet holes and combine with wall-mount or counter mount faucet
- Rectangular and single-basin design
- Material: Cast iron
- Defined by quiet and organic lines
- Brings a sense of tranquility to your bath or powder room
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1, ASME A122.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Ellington®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Opening:
- 1-11/16 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 16 in x 11 in x 4-7/8 in
- Sink Depth:
- 8-7/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- Yes