This product requires certification to purchase.

10 x 10 in. Stainless Steel Screw Driver Lock Drywall Access Door

You last purchased this on
 
Elmdor/Stoneman

DW Series 10 x 10 in. Stainless Steel Screw Driver Lock Drywall Access Door

  • Fast #
  • Part #EDW1010SSSDL
  • Item #1194308
  • Manufacturer Part #DW1010-SS-SDL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elmdor/Stoneman

DW Series 10 x 10 in. Stainless Steel Screw Driver Lock Drywall Access Door

  • Fast #
  • Part #EDW1010SSSDL
  • Item #1194308
  • Manufacturer Part #DW1010-SS-SDL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel type 304 with no.4 finish
  • Rounded safety corners on edge of door
  • 16 gauge door and frame
  • One piece construction on frame
  • Screwdriver-operated latch
  • Requires Certification

Specifications

Collection:
DW Series
Gauge (metal):
16 ga
Length:
10 in
Material:
Stainless Steel
Material Type:
304
Width:
10 in