This product requires certification to purchase.

12 x 12 in. 304 Stainless Steel Saddle Drywall Access Drain

You last purchased this on
 
Elmdor/Stoneman

DW Series 12 x 12 in. 304 Stainless Steel Saddle Drywall Access Drain

  • Fast #
  • Part #EDW1212SSSDL
  • Item #1241048
  • Manufacturer Part #DW1212-SS-SDL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elmdor/Stoneman

DW Series 12 x 12 in. 304 Stainless Steel Saddle Drywall Access Drain

  • Fast #
  • Part #EDW1212SSSDL
  • Item #1241048
  • Manufacturer Part #DW1212-SS-SDL
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel type 304 with no.4 finish
  • Rounded safety corners on edge of door
  • 16 gauge door and frame
  • One piece construction on frame
  • Screwdriver-operated latch
  • Requires Certification

Specifications

Collection:
DW Series
Gauge (metal):
16 ga
Length:
12 in
Material:
Stainless Steel
Material Type:
304
Width:
12 in