DW Series
Frequently Purchased Together
Product Details
Product Details
- Stainless Steel type 304 with no.4 finish
- Rounded safety corners on edge of door
- 16 gauge door and frame
- One piece construction on frame
- Screwdriver-operated latch
Specifications
- Collection:
- DW Series
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Stainless Steel
- Material Type:
- 304
- Width:
- 12 in