DW Series
Frequently Purchased Together
Product Details
Product Details
- Gray primer suitable for painting
- Rounded safety corners on edge of door
- 16 gauge door and frame
- One piece construction on frame
Specifications
- Collection:
- DW Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Gauge (metal):
- 16 ga
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Wall Mount
- Material:
- Galvannealed Steel, Stainless Steel
- NSF Certified:
- No
- Width:
- 6 in