FR Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fire rated door with U.L.10 B label for 1 1/2 hours
- Gray primer suitable for painting
- 16 gauge door and frame
- For wall installation only
Specifications
- Collection:
- FR Series
- Gauge (metal):
- 16 ga
- Length:
- 12 in
- Material:
- Steel
- Width:
- 12 in