FR Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Door has a heavy duty spring to assure positive latching
- Frame is equipped with both masonry anchors and bolt holes to facilitate installation in all types of wall construction
- Finish is a prime coat suitable for painting
Documents
Specifications
- Collection:
- FR Series
- Gauge (metal):
- 16 ga
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in