16 x 16 in. Galvanized Steel Access Door
ML Series 16 x 16 in. Galvanized Steel Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Gray primer suitable for painting
- 3" metal lathe on edge of door for ease of plastering
Specifications
- Collection:
- ML Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Prime Coat
- FM Approved:
- No
- Gauge (metal):
- 16 ga
- Insulated:
- No
- Length:
- 16 in
- Material:
- Steel
- UL Listed:
- No
- Width:
- 16 in