This product requires certification to purchase.

4-1/2 x 3/8 in. Knife

You last purchased this on
 
Elmer's Products

4-1/2 x 3/8 in. Knife

  • Fast #
  • Part #EX3205
  • Item #6271233
3.1 out of 5 Customer Rating
You last purchased this on
 
Elmer's Products

4-1/2 x 3/8 in. Knife

  • Fast #
  • Part #EX3205
  • Item #6271233
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Blade Length (in):
4-1/2 in
Color Finish Name:
Red
Handle Material:
Plastic
Length:
9 in
Tool Type:
Knife
Width:
3/8 in