1-1/2 x 1-1/2 in. Cold Water Meter
1-1/2 x 1-1/2 in. Cold Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B.1.20.1
- AWWA:
- AWWA C-700
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in x 1-1/2 in
- Flow Rate:
- 100 gpm
- Height:
- 8-22/25 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 13 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Positive Displacement Meter
- Width:
- 6-47/50 in