This product requires certification to purchase.

3/4 x 5/8 in. Positive Displacement Cold Water Meter

You last purchased this on
 
Elster Amco Water

3/4 x 5/8 in. Positive Displacement Cold Water Meter

  • Fast #
  • Part #EBQA5728OPXXXXXA
  • Item #4346907
  • Manufacturer Part #BQA5728OPXXXXXA
4 out of 5 Customer Rating
You last purchased this on
 
Elster Amco Water

3/4 x 5/8 in. Positive Displacement Cold Water Meter

  • Fast #
  • Part #EBQA5728OPXXXXXA
  • Item #4346907
  • Manufacturer Part #BQA5728OPXXXXXA
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B.1.20.1
AWWA:
AWWA C-700
End Connection 1:
Meter
End Connection 2:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
3/4 in x 5/8 in
Flow Rate:
20 gpm
Height:
5-1/2 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
7-1/2 in
Material:
Bronze
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Positive Displacement Meter
Width:
4 in