3/4 x 5/8 in. Positive Displacement Cold Water Meter
3/4 x 5/8 in. Positive Displacement Cold Water Meter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B.1.20.1
- AWWA:
- AWWA C-700
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Flow Rate:
- 20 gpm
- Height:
- 5-1/2 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Positive Displacement Meter
- Width:
- 4 in