5/8 in. Measuring Chamber
5/8 in. Measuring Chamber
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications