This product requires certification to purchase.

2 in. IPS SDR11 Permasert Gas Mechanical Tee

You last purchased this on
 
Elster Perfection

2 in. IPS SDR11 Permasert Gas Mechanical Tee

  • Fast #
  • Part #PER50316
  • Item #2893616
  • Manufacturer Part #50316
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elster Perfection

2 in. IPS SDR11 Permasert Gas Mechanical Tee

  • Fast #
  • Part #PER50316
  • Item #2893616
  • Manufacturer Part #50316
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Helps gas installers save time and money by allowing the branching or reducing of services with one coupling rather than the multiple fusions that traditional installations require
  • Are molded from industry leading PE4710/bimodal PE3408 resin which provides excellent long term performance characteristics
  • Requires Certification

Specifications

End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Plastic
Material Type:
HDPE