3/4 x 1/2 in. NPT x CTS Perfection Anodeless Permasert Riser with Coupling in Yellow
3/4 x 1/2 in. NPT x CTS Perfection Anodeless Permasert Riser with Coupling in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Enable you to make a meter set connection that requires no cathodic protection
- Available with permasert coupling or fusion outlets
- Single or double seals
- Louvered grille
- Uses Evolution Control® for perfect comfort
- 5-Year parts, 10-year cmpressor warranty
Documents
Specifications
- ASTM:
- ASTM D-2513, ASTM F-1973
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Schedule Class:
- 40S