This product requires certification to purchase.

IPS SDR11 Permasert Gas Mechanical Reducing Tee

You last purchased this on
 
Elster Perfection

IPS SDR11 Permasert Gas Mechanical Reducing Tee

  • Fast #
  • Part #P50635
  • Item #3626631
  • Manufacturer Part #50635
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Elster Perfection

IPS SDR11 Permasert Gas Mechanical Reducing Tee

  • Fast #
  • Part #P50635
  • Item #3626631
  • Manufacturer Part #50635
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Industry’s leading stab coupling for PE joining
  • No special tools or training
  • Independent gripping collet and elastomeric seals
  • Non corrosive couplings and components provide outstanding long term performance
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2513
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connection 3:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1 in x 1 in x 3/4 in
Fitting Type:
Reducing
Material:
Plastic
Material Type:
HDPE
Schedule Class:
SDR 11