2 in. IPS SDR 11 Polyethylene Gas Coupling
Permasert® 2 in. IPS SDR 11 Polyethylene Gas Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Pull-out strength
- One-piece construction and design ensure consistent, gas-tight connections in all weather conditions
- Non-corrosive and molded from industry leading PE4710/Bimodal PE3408 which provides significant performance
Specifications
- ASTM:
- ASTM D-2513
- CSA Certified:
- CSA B137.4
- Collection:
- Permasert®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11