Permasert®
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Industry’s leading stab coupling for PE joining
- No special tools or training
- Independent gripping collet and elastomeric seals
- Non corrosive couplings and components provide outstanding long term performance
Specifications
- ASTM:
- ASTM D-2513
- CSA Certified:
- CSA B137.4
- Collection:
- Permasert®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Material:
- Plastic
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 7